Motion
DE12-17W42-04FNHHN

THOMSON (ALTRA)
DE12-17W42-04FNHHN

Electrak 050 Actuator - 12 V dc Input Voltage, 4 in Stroke Length
MI ITEM #04478649
MFR #DE12-17W42-04FNHHN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
DE12-17W42-04FNHHN

Electrak 050 Actuator - 12 V dc Input Voltage, 4 in Stroke Length
MI ITEM #04478649
MFR #DE12-17W42-04FNHHN

Mfr description
DE12-17W42-04FNHHN ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    4 in

Details

  • Dynamic Load Capacity
    60 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Worm Screw
  • Speed At Full Load
    0.72 in/s
  • Speed At No Load
    0.95 in/s
  • Static Load Capacity
    120 lbf
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)