Motion
PPA12-18B65-04NXXX

THOMSON (ALTRA)
PPA12-18B65-04NXXX

PPA Actuator - Trunnion Mount, 12 V dc Input Voltage, 4 in Stroke Length
Mi Item #04478655
MFR #PPA12-18B65-04NXXX
Price$2,101.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA12-18B65-04NXXX

PPA Actuator - Trunnion Mount, 12 V dc Input Voltage, 4 in Stroke Length
Mi Item #04478655
MFR #PPA12-18B65-04NXXX

Mfr description
PPA12-18B65-04NXXX PPA 12VDC 750 LBS
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,101.73/each

Specifications

Dimensions

  • Stroke
    4 in

Details

  • Additional Details
    Strong and versatile heavy duty actuator. Highly efficient ball screw drive system. Overload clutch for mid and end of stroke protection. Motor with thermal switch. Maintenance free.
  • Duty Cycle At Full Load
    25 %
  • Dynamic Load Capacity
    750 lbf
  • Environment Ip Rating
    IP45
  • Input Voltage
    12 V dc
  • Limit Switches
    optional
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Trunnion
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.10 in/s
  • Speed At No Load
    1.26 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)