Motion
PPA12-58B65-04NPOX

THOMSON (ALTRA)
PPA12-58B65-04NPOX

PPA Actuator - Trunnion Mount, 12 V dc Input Voltage, 4 in Stroke Length
MI ITEM #04478656
MFR #PPA12-58B65-04NPOX
Your Price$2,510.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA12-58B65-04NPOX

PPA Actuator - Trunnion Mount, 12 V dc Input Voltage, 4 in Stroke Length
MI ITEM #04478656
MFR #PPA12-58B65-04NPOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,510.61/each(List $3,615.28)

Overview

Mfr description
PPA12-58B65-04NPOX LINEAR ACUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    12 V dc
  • Stroke
    4 in
  • Mounting
    Trunnion
  • Dynamic Load Capacity
    1500 lbf
  • Static Load Capacity
    3000 lbf
  • Speed At Full Load
    0.37 in/s
  • Speed At No Load
    0.49 in/s
  • Duty Cycle At Full Load
    25 %
  • Limit Switches
    optional
  • Environment Ip Rating
    IP45
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Technical Specifications
  • Additional Details
    Strong and versatile heavy duty actuator. Highly efficient ball screw drive system. Overload clutch for mid and end of stroke protection. Motor with thermal switch. Maintenance free.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text