Motion
PPA24-18B65-12NXXX

THOMSON (ALTRA)
PPA24-18B65-12NXXX

PPA Actuator - Trunnion Mount, 24 V dc Input Voltage, 12 in Stroke Length
Mi Item #04478658
MFR #PPA24-18B65-12NXXX
Price$1,653.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA24-18B65-12NXXX

PPA Actuator - Trunnion Mount, 24 V dc Input Voltage, 12 in Stroke Length
Mi Item #04478658
MFR #PPA24-18B65-12NXXX

Mfr description
PPA24-18B65-12NXXX PPA 24VDC 750 LBS
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,653.47/each

Specifications

Dimensions

  • Stroke Length
    12 in

Details

  • Duty Cycle At Full Load
    0.25 %
  • Dynamic Load Capacity
    750 lbf
  • Environment Ip Rating
    IP45
  • Input Voltage
    24 V dc
  • Limit Switches
    Optional
  • Mounting
    Trunnion
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.10 in/s
  • Speed At No Load
    1.26 in/s
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)