Motion
2060A23 3/4

TSUBAKI (UST)
2060A23 3/4

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.7500 in Bore , 23 Teeth, Non-Hardened Teeth
Mi Item #04478731
MFR #2060A23 3/4
Price$89.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2060A23 3/4

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.7500 in Bore , 23 Teeth, Non-Hardened Teeth
Mi Item #04478731
MFR #2060A23 3/4

Mfr description
2060A23 3/4 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Caliper Diameter
    5.0770 in
  • Chain Roller Diameter
    0.4690 in
  • Length Through Bore  
    0.4590 in
  • Outside Diameter  
    5.9100 in
  • Pitch Diameter
    5.5600 in
  • Tooth Width
    0.4590 in
  • Weight
    3 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345912
  • Number Of Teeth  
    23
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039345912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)