Motion
2062B19 1

TSUBAKI (UST)
2062B19 1

Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 19 Teeth
MI ITEM #04478732
MFR #2062B19 1
Price$236.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2062B19 1

Stock Bore Sprocket - 2062 / 1-1/2 in, B Hub, 19 Teeth
MI ITEM #04478732
MFR #2062B19 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.62/each

Specifications

Dimensions

  • Caliper Diameter
    8.2070 in
  • Chain Roller Diameter
    0.8750 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    9.8900 in
  • Pitch Diameter
    9.1130 in
  • Tooth Width
    0.4590 in
  • Weight
    11.1 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346636
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039346636

Overview

Mfr description
2062B19 1 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought