1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
80TL1
Taperlock Weld-on Hub - 3.6250 in OD, 1.2500 in Length, 2012TL Bushing, 1045 Steel Material
Mi Item #
04478736
MFR #
80TL1
Price
$98.67
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Sprocket Weld-On Hubs
TSUBAKI (UST) 80TL1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
80TL1
Taperlock Weld-on Hub - 3.6250 in OD, 1.2500 in Length, 2012TL Bushing, 1045 Steel Material
Mi Item #
04478736
MFR #
80TL1
Mfr description
80TL1 TL HUB 2012
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$98
.67
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
3.6250 in
Overall
Length
1.2500 in
Details
Bushing Series
2012TL
Material
1045 Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items