1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
120TL2
Taperlock Weld-on Hub - 5.2500 in OD, 2.0000 in Length, 3020 Bushing, 1045 Steel Material
Mi Item #
04478738
MFR #
120TL2
Price
$238.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Sprocket Weld-On Hubs
TSUBAKI (UST) 120TL2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
120TL2
Taperlock Weld-on Hub - 5.2500 in OD, 2.0000 in Length, 3020 Bushing, 1045 Steel Material
Mi Item #
04478738
MFR #
120TL2
Mfr description
120TL2 3020 TL HUB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$238
.41
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
5.2500 in
Overall
Length
2.0000 in
Details
Bushing Series
3020
Material
1045 Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items