1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
160TL2
Taperlock Weld-on Hub - 6.5000 in OD, 3.5000 in Length, 3535 Bushing, 1045 Steel Material
MI ITEM #
04478739
MFR #
160TL2
Price
$720.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Sprocket Weld-On Hubs
TSUBAKI (UST) 160TL2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
160TL2
Taperlock Weld-on Hub - 6.5000 in OD, 3.5000 in Length, 3535 Bushing, 1045 Steel Material
MI ITEM #
04478739
MFR #
160TL2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$720.08
/each
Qty
Add to Cart
Specifications
Dimensions
Outside
Diameter
6.5000 in
Overall
Length
3.5000 in
Details
Bushing Series
3535
Material
1045 Steel
Overview
Mfr description
160TL2 TL HUB 3535
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought