Motion
PL030X048KE

TSUBAKI (UST)
PL030X048KE

Keyless Bushing - KE Series, 30 mm ID, 48 mm OD
Mi Item #04478749
MFR #PL030X048KE
Price$142.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL030X048KE

Keyless Bushing - KE Series, 30 mm ID, 48 mm OD
Mi Item #04478749
MFR #PL030X048KE

Mfr description
PL030X048KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.31/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    17985 psi
  • Outside Diameter  
    48 mm
  • Overall Length
    33 mm
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    199 N/mm^2
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    7.5 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    KE
  • Transmissible Axial Force
    7284 lbs
  • UPC_NO
    097039100726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)