Motion
PI162012
Needle Roller Bearing Inner Ring - 1.0000 in Bore, 1.2500 in OD, Steel
Mi Item #04479227
MFR #PI162012
Price$30.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 1.0000 in Bore, 1.2500 in OD, Steel
Mi Item #04479227
MFR #PI162012

Mfr description
PI162012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.07/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    1.0000 in
  • Weight
    0.09 lbs

Details

  • Closure Type
    Open
  • Long Description
    The PI162012 is a needle roller bearing inner ring with a 1.0000 in bore diameter, 1.2500 in outside diameter, and 1.0000 in overall width, open closure type, weighing 0.09 lbs.
  • Lubrication Hole Type
    Oil Hole & Groove
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802472837
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    PI
  • UPC_NO
    4012802472837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)