Motion
UKFL205+HE2305

AMI BEARINGS INC
UKFL205+HE2305

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04479266
MFR #UKFL205+HE2305
Price$123.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFL205+HE2305

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04479266
MFR #UKFL205+HE2305

Mfr description
UKFL205+HE2305 3/4 2-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    5.1250 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UK205+HE2305
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFL200+HE2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250118397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)