Overview
Mfr description
KX12
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Measurement StandardInch
- Closure TypeClosed
- Seal TypeWithout Seals
- Inner Ring Width1.272 in
- Outer Ring Width1.250 in
- SeriesKX
- UPC_NO4054369065312
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data