Specifications
Dimensions
- Height15 in
- Men'S Size11
- Size11 in-oz
Details
- ApplicationAgriculture, Construction
- Closure TypePull On
- ColorBlack
- Midsole MaterialPVC
- Outsole MaterialPVC
- Product LineEconomy
- Protection FeaturesChemical Protection, Waterproof
- Slip Resistance FeaturesSpikes/Cleats
- Standards MetASTM F2413-11 M I/75 C/75
- Toe ProtectionSteel Toe
- Upper MaterialPVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)