Motion
31251-13

TINGLEY
31251-13

Pilot Oversock Boots, Sz 14, 15 in H, Black, Steel Toe, PR
MI ITEM #04479680
MFR #31251-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
31251-13

Pilot Oversock Boots, Sz 14, 15 in H, Black, Steel Toe, PR
MI ITEM #04479680
MFR #31251-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31251.13 PILOT GEN PURP 15IN BLACK ST

Specifications

  • Application
    Agriculture, Construction
  • Protection Features
    Chemical Protection, Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    13
  • Color
    Black
  • Product Line
    Economy
  • Slip Resistance Features
    Spikes/Cleats
  • Closure Type
    Pull On
  • Midsole Material
    PVC
  • Outsole Material
    PVC
  • Standards Met
    ASTM F2413-11 M I/75 C/75
  • Size
    13 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text