Motion
14MPC112S125

TB WOODS
14MPC112S125

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 125 mm Belt Width, 112 Teeth, Taper Lock Bushed, 6050
Mi Item #04480293
MFR #14MPC112S125
Price$2,975.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC112S125

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 125 mm Belt Width, 112 Teeth, Taper Lock Bushed, 6050
Mi Item #04480293
MFR #14MPC112S125

Mfr description
14MPC-112S-125-6050 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,975.59/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    125 mm
  • Bore Diameter  
    3 in to 6 in
  • Face Width
    5.61 in
  • Flange Outside Diameter  
    19.54 in
  • Pitch Diameter
    19.65 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    6050
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672182669
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Plain
  • UPC_NO
    698672182669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)