Motion
14MPC140S125

TB WOODS
14MPC140S125

QT Power Chain® II Carbon Sprocket, 125 mm. Belt Width, 14 mm. Pitch, Bushing 6050, For PolyChain Belt
MI ITEM #04480298
MFR #14MPC140S125
Price$3,876.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC140S125

QT Power Chain® II Carbon Sprocket, 125 mm. Belt Width, 14 mm. Pitch, Bushing 6050, For PolyChain Belt
MI ITEM #04480298
MFR #14MPC140S125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,876.99/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    125 mm
  • Bore Diameter  
    3 in to 6 in
  • Face Width
    5.61 in
  • Flange Outside Diameter  
    24.45 in
  • Hub Diameter
    15.5 in
  • Pitch Diameter
    24.562 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    6050
  • Manufacturer Upc Number
    698672182713
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    140
  • Pulley Construction
    Webbed
  • UPC_NO
    698672182713

Overview

Mfr description
14MPC-140S-125-6050 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text