Motion
14MPC180S37

TB WOODS
14MPC180S37

QT Power Chain® II Carbon Sprocket, 37 mm. Belt Width, 14 mm. Pitch, Bushing 4030, For PolyChain Belt
Mi Item #04480310
MFR #14MPC180S37
Price$2,610.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC180S37

QT Power Chain® II Carbon Sprocket, 37 mm. Belt Width, 14 mm. Pitch, Bushing 4030, For PolyChain Belt
Mi Item #04480310
MFR #14MPC180S37

Mfr description
14MPC-180S-37-4030 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.93/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Bore Diameter  
    1-7/16 in to 4-7/16 in
  • Face Width
    2.06 in
  • Flange Outside Diameter  
    31.47 in
  • Hub Diameter
    10 in
  • Pitch Diameter
    31.58 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4030
  • Manufacturer Upc Number
    698672182836
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    180
  • Pulley Construction
    Spoked
  • UPC_NO
    698672182836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)