Motion
14MPC180S90

TB WOODS
14MPC180S90

QT Power Chain® II Carbon Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing 6050, For PolyChain Belt
MI ITEM #04480312
MFR #14MPC180S90
Price$4,742.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC180S90

QT Power Chain® II Carbon Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing 6050, For PolyChain Belt
MI ITEM #04480312
MFR #14MPC180S90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,742.81/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    3 in to 6 in
  • Face Width
    4.2 in
  • Flange Outside Diameter  
    31.47 in
  • Hub Diameter
    16.14 in
  • Pitch Diameter
    31.58 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    6050
  • Manufacturer Upc Number
    698672182850
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    180
  • Pulley Construction
    Spoked
  • UPC_NO
    698672182850

Overview

Mfr description
14MPC-180S-90-6050 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text