Motion
14MPC224S125

TB WOODS
14MPC224S125

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 125 mm Belt Width, 224 Teeth, Taper Lock Bushed, 7060
MI ITEM #04480318
MFR #14MPC224S125
Price$6,829.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC224S125

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 125 mm Belt Width, 224 Teeth, Taper Lock Bushed, 7060
MI ITEM #04480318
MFR #14MPC224S125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,829.75/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    125 mm
  • Bore Diameter  
    3 in to 7 in
  • Face Width
    5.61 in
  • Flange Outside Diameter  
    39.19 in
  • Hub Diameter
    17 in
  • Pitch
    14 mm
  • Pitch Diameter
    39.3 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    7060
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672182911
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    224
  • Pulley Construction
    Spoked
  • UPC_NO
    698672182911

Overview

Mfr description
14MPC-224S-125-7060 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text