Motion
14MPC224S20

TB WOODS
14MPC224S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 4030, For PolyChain Belt
MI ITEM #04480319
MFR #14MPC224S20
Price$4,673.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC224S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 4030, For PolyChain Belt
MI ITEM #04480319
MFR #14MPC224S20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,673.40/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1-7/16 in to 4-7/16 in
  • Face Width
    1.36 in
  • Flange Outside Diameter  
    39.19 in
  • Hub Diameter
    10 in
  • Pitch Diameter
    39.3 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4030
  • Manufacturer Upc Number
    698672182928
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    224
  • Pulley Construction
    Spoked
  • UPC_NO
    698672182928

Overview

Mfr description
14MPC-224S-20-4030 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text