Motion
14MPC224S90

TB WOODS
14MPC224S90

QT Power Chain® II Carbon Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing 6050, For PolyChain Belt
Mi Item #04480322
MFR #14MPC224S90
Price$7,418.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC224S90

QT Power Chain® II Carbon Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing 6050, For PolyChain Belt
Mi Item #04480322
MFR #14MPC224S90

Mfr description
14MPC-224S-90-6050 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,418.22/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    3 in to 6 in
  • Face Width
    4.2 in
  • Flange Outside Diameter  
    39.19 in
  • Hub Diameter
    15.5 in
  • Pitch Diameter
    39.3 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    6050
  • Manufacturer Upc Number
    698672182959
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    224
  • Pulley Construction
    Spoked
  • UPC_NO
    698672182959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)