Motion
14MPC28S20

TB WOODS
14MPC28S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480324
MFR #14MPC28S20
Price$225.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC28S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480324
MFR #14MPC28S20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.05/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 in to 2-1/8 in
  • Face Width
    1.36 in
  • Flange Outside Diameter  
    4.8 in
  • Pitch Diameter
    4.912 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    698672182966
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    698672182966

Overview

Mfr description
14MPC-28S-20-2012 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text