Motion
14MPC29S90MPB

TB WOODS
14MPC29S90MPB

QT Power Chain® II Carbon Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing MPB, For PolyChain Belt
MI ITEM #04480334
MFR #14MPC29S90MPB
List Price$800.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC29S90MPB

QT Power Chain® II Carbon Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing MPB, For PolyChain Belt
MI ITEM #04480334
MFR #14MPC29S90MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$800.98/each for your price

Overview

Mfr description
14MPC-29S-90X1.500 QTPCII SPKT

Specifications

  • Belt Type
    PolyChain
  • Bore Type
    Finished w/ No Keyway
  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Number Of Teeth
  • Bushing Series
    MPB
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    4.2 in
  • Number Of Hubs
    1
  • Pitch Diameter
    5.088 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672182577
  • UPC_NO
    698672182577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text