Motion
14MPC30S20

TB WOODS
14MPC30S20

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 20 mm Belt Width, 30 Teeth, Taper Lock Bushed, 2012
Mi Item #04480336
MFR #14MPC30S20
Price$235.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC30S20

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 20 mm Belt Width, 30 Teeth, Taper Lock Bushed, 2012
Mi Item #04480336
MFR #14MPC30S20

Mfr description
14MPC-30S-20-2012 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.40/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 in to 2-1/8 in
  • Face Width
    1.36 in
  • Flange Outside Diameter  
    5.15 in
  • Pitch Diameter
    5.263 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672183062
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672183062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)