Motion
14MPC30S68

TB WOODS
14MPC30S68

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 68 mm Belt Width, 30 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480338
MFR #14MPC30S68
Price$608.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC30S68

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 68 mm Belt Width, 30 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480338
MFR #14MPC30S68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$608.81/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    68 mm
  • Bore Diameter  
    1/2 to 2.688 in
  • Face Width
    3.33 in
  • Flange Outside Diameter  
    5.76 in
  • Length Through Bore  
    1-3/4 in
  • Outside Diameter
    5.153 in
  • Pitch Diameter
    5.263 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672183086

Overview

Mfr description
14MPC-30S-68-2517 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text