Motion
14MPC31S125MPB

TB WOODS
14MPC31S125MPB

QT Power Chain® II Carbon Sprocket, 125 mm. Belt Width, 14 mm. Pitch, Bushing MPB, For PolyChain Belt
Mi Item #04480341
MFR #14MPC31S125MPB
Price$1,149.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC31S125MPB

QT Power Chain® II Carbon Sprocket, 125 mm. Belt Width, 14 mm. Pitch, Bushing MPB, For PolyChain Belt
Mi Item #04480341
MFR #14MPC31S125MPB

Mfr description
14MPC-31S-125X1.500 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.91/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    125 mm
  • Face Width
    5.61 in
  • Flange Outside Diameter  
    5.33 in
  • Length Through Bore  
    6.74 in
  • Pitch Diameter
    5.439 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672183109
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    31
  • Pulley Construction
    Plain
  • UPC_NO
    698672183109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)