Motion
14MPC31S68

TB WOODS
14MPC31S68

QT Power Chain® II Carbon Sprocket, 68 mm. Belt Width, 14 mm. Pitch, Bushing 2517, For PolyChain Belt
MI ITEM #04480344
MFR #14MPC31S68
List Price$711.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC31S68

QT Power Chain® II Carbon Sprocket, 68 mm. Belt Width, 14 mm. Pitch, Bushing 2517, For PolyChain Belt
MI ITEM #04480344
MFR #14MPC31S68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$711.02/each for your price

Overview

Mfr description
14MPC-31S-68-2517 QTPCII SPKT

Specifications

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    68 mm
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3.33 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.439 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672183130
  • UPC_NO
    698672183130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text