Motion
14MPC32S37

TB WOODS
14MPC32S37

HTD Belt Sprocket - 14 mm Pitch, 37 mm Belt Width, 32 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480349
MFR #14MPC32S37
List Price$550.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC32S37

HTD Belt Sprocket - 14 mm Pitch, 37 mm Belt Width, 32 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480349
MFR #14MPC32S37

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$550.50/each for your price

Overview

Mfr description
14MPC-32S-37-2517 QTPCII SPKT

Specifications

  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2.06 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.614 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672183178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text