Motion
14MPC33S20

TB WOODS
14MPC33S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 2012, For PolyChain Belt
Mi Item #04480354
MFR #14MPC33S20
Price$488.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC33S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 2012, For PolyChain Belt
Mi Item #04480354
MFR #14MPC33S20

Mfr description
14MPC-33S-20-2012 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.88/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 in to 2-1/8 in
  • Face Width
    1.36 in
  • Flange Outside Diameter  
    5.68 in
  • Pitch Diameter
    5.79 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    698672183215
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    33
  • Pulley Construction
    Plain
  • UPC_NO
    698672183215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)