Motion
14MPC33S68

TB WOODS
14MPC33S68

HTD Belt Sprocket - 14 mm Pitch, 68 mm Belt Width, 33 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480356
MFR #14MPC33S68
List Price$600.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC33S68

HTD Belt Sprocket - 14 mm Pitch, 68 mm Belt Width, 33 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480356
MFR #14MPC33S68

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$600.17/each for your price

Overview

Mfr description
14MPC-33S-68-2517 QTPCII SPKT

Specifications

  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    68 mm
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3.33 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.79 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672183239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text