Motion
14MPC34S20

TB WOODS
14MPC34S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480360
MFR #14MPC34S20
Your Price$452.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC34S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480360
MFR #14MPC34S20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$452.65/each(List $543.18)

Overview

Mfr description
14MPC-34S-20-2012 QTPCII SPKT

Specifications

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1.36 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.965 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672183253
  • UPC_NO
    698672183253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text