Motion
14MPC35S37

TB WOODS
14MPC35S37

QT Power Chain® II Carbon Sprocket, 37 mm. Belt Width, 14 mm. Pitch, Bushing 2517, For PolyChain Belt
MI ITEM #04480367
MFR #14MPC35S37
Price$496.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC35S37

QT Power Chain® II Carbon Sprocket, 37 mm. Belt Width, 14 mm. Pitch, Bushing 2517, For PolyChain Belt
MI ITEM #04480367
MFR #14MPC35S37

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$496.77/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    2.06 in
  • Flange Outside Diameter  
    6.03 in
  • Pitch Diameter
    6.141 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    698672183314
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    35
  • Pulley Construction
    Plain
  • UPC_NO
    698672183314

Overview

Mfr description
14MPC-35S-37-2517 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text