Motion
14MPC39S90MPB

TB WOODS
14MPC39S90MPB

HTD Belt Sprocket - 14 mm Pitch, 90 mm Belt Width, 39 Teeth, Finished w/ No Keyway, MPB
MI ITEM #04480394
MFR #14MPC39S90MPB
List Price$789.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC39S90MPB

HTD Belt Sprocket - 14 mm Pitch, 90 mm Belt Width, 39 Teeth, Finished w/ No Keyway, MPB
MI ITEM #04480394
MFR #14MPC39S90MPB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$789.49/each for your price

Overview

Mfr description
14MPC-39S-90X1.500 QTPCII SPKT

Specifications

  • Bore Type
    Finished w/ No Keyway
  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Number Of Teeth
  • Bushing Series
    MPB
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    4.2 in
  • Number Of Hubs
    1
  • Pitch Diameter
    6.842 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    698672183581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text