Motion
14MPC43S37

TB WOODS
14MPC43S37

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 37 mm Belt Width, 43 Teeth, Taper Lock Bushed, 3020
Mi Item #04480403
MFR #14MPC43S37
Price$625.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC43S37

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 37 mm Belt Width, 43 Teeth, Taper Lock Bushed, 3020
Mi Item #04480403
MFR #14MPC43S37

Mfr description
14MPC-43S-37-3020 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.50/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    2.06 in
  • Flange Outside Diameter  
    8.04 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    7.434 in
  • Pitch Diameter
    7.544 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    43
  • Pulley Construction
    Plain
  • UPC_NO
    698672183673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)