Motion
14MPC43S68

TB WOODS
14MPC43S68

QT Power Chain® II Carbon Sprocket, 68 mm. Belt Width, 14 mm. Pitch, Bushing 3020, For PolyChain Belt
Mi Item #04480404
MFR #14MPC43S68
Price$817.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC43S68

QT Power Chain® II Carbon Sprocket, 68 mm. Belt Width, 14 mm. Pitch, Bushing 3020, For PolyChain Belt
Mi Item #04480404
MFR #14MPC43S68

Mfr description
14MPC-43S-68-3020 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.27/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    68 mm
  • Bore Diameter  
    7/8 in to 3-1/4 in
  • Face Width
    3.33 in
  • Flange Outside Diameter  
    7.43 in
  • Pitch Diameter
    7.544 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    698672183680
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    43
  • Pulley Construction
    Plain
  • UPC_NO
    698672183680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)