Motion
14MPC43S90

TB WOODS
14MPC43S90

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 90 mm Belt Width, 43 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480405
MFR #14MPC43S90
Price$1,544.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC43S90

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 90 mm Belt Width, 43 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480405
MFR #14MPC43S90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,544.27/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    1-3/16 in to 3-15/16 in
  • Face Width
    4.2 in
  • Flange Outside Diameter  
    7.43 in
  • Pitch Diameter
    7.544 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672183697
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    43
  • Pulley Construction
    Plain
  • UPC_NO
    698672183697

Overview

Mfr description
14MPC-43S-90-3525 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text