Motion
14MPC50S20

TB WOODS
14MPC50S20

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 20 mm Belt Width, 50 Teeth, Taper Lock Bushed, 3020
MI ITEM #04480417
MFR #14MPC50S20
Price$1,052.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC50S20

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 20 mm Belt Width, 50 Teeth, Taper Lock Bushed, 3020
MI ITEM #04480417
MFR #14MPC50S20

Mfr description
14MPC-50S-20-3020 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.00/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    1.36 in
  • Flange Outside Diameter  
    9.44 in
  • Hub Diameter
    6-1/4 in
  • Hub Projection
    0.64 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    8.662 in
  • Pitch Diameter
    8.772 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    50
  • Pulley Construction
    Plain
  • UPC_NO
    698672183819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)