Motion
14MPC50S68

TB WOODS
14MPC50S68

QT Power Chain® II Carbon Sprocket, 68 mm. Belt Width, 14 mm. Pitch, Bushing 3525, For PolyChain Belt
MI ITEM #04480419
MFR #14MPC50S68
Price$882.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC50S68

QT Power Chain® II Carbon Sprocket, 68 mm. Belt Width, 14 mm. Pitch, Bushing 3525, For PolyChain Belt
MI ITEM #04480419
MFR #14MPC50S68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$882.76/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    68 mm
  • Bore Diameter  
    1-3/16 in to 3-15/16 in
  • Face Width
    3.33 in
  • Flange Outside Diameter  
    8.66 in
  • Pitch Diameter
    8.772 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Manufacturer Upc Number
    698672183833
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    50
  • Pulley Construction
    Plain
  • UPC_NO
    698672183833

Overview

Mfr description
14MPC-50S-68-3525 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text