Motion
14MPC53S20

TB WOODS
14MPC53S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 3020, For PolyChain Belt
Mi Item #04480422
MFR #14MPC53S20
Price$945.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC53S20

QT Power Chain® II Carbon Sprocket, 20 mm. Belt Width, 14 mm. Pitch, Bushing 3020, For PolyChain Belt
Mi Item #04480422
MFR #14MPC53S20

Mfr description
14MPC-53S-20-3020 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.56/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    7/8 in to 3-1/4 in
  • Face Width
    1.36 in
  • Flange Outside Diameter  
    9.19 in
  • Hub Diameter
    6.25 in
  • Pitch Diameter
    9.299 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    698672183864
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    53
  • Pulley Construction
    Plain
  • UPC_NO
    698672183864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)