Motion
14MPC53S90

TB WOODS
14MPC53S90

HTD Belt Sprocket - 14 mm Pitch, 90 mm Belt Width, 53 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480425
MFR #14MPC53S90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC53S90

HTD Belt Sprocket - 14 mm Pitch, 90 mm Belt Width, 53 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480425
MFR #14MPC53S90

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14MPC-53S-90-3525 QTPCII SPKT

Specifications

  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Number Of Teeth
  • Bushing Series
    3525
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    4.2 in
  • Number Of Hubs
    0
  • Pitch Diameter
    9.299 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672183895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text