Motion
14MPC56S90

TB WOODS
14MPC56S90

QT Power Chain® II Carbon Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing 4030, For PolyChain Belt
MI ITEM #04480430
MFR #14MPC56S90
Price$1,095.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC56S90

QT Power Chain® II Carbon Sprocket, 90 mm. Belt Width, 14 mm. Pitch, Bushing 4030, For PolyChain Belt
MI ITEM #04480430
MFR #14MPC56S90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,095.35/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    1-7/16 in to 4-7/16 in
  • Face Width
    4.2 in
  • Flange Outside Diameter  
    9.72 in
  • Pitch Diameter
    9.825 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4030
  • Manufacturer Upc Number
    698672183949
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    698672183949

Overview

Mfr description
14MPC-56S-90-4030 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text