Motion
14MPC60S68

TB WOODS
14MPC60S68

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 68 mm Belt Width, 60 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480434
MFR #14MPC60S68
Price$1,164.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC60S68

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 68 mm Belt Width, 60 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480434
MFR #14MPC60S68

Mfr description
14MPC-60S-68-3525 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,164.33/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    68 mm
  • Bore Diameter  
    1.188 to 3.938 in
  • Face Width
    3.33 in
  • Flange Outside Diameter  
    11.06 in
  • Length Through Bore  
    2-1/2 in
  • Outside Diameter
    10.417 in
  • Pitch Diameter
    10.527 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    698672183987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)