Motion
14MPC67S37

TB WOODS
14MPC67S37

QT Power Chain® II Carbon Sprocket, 37 mm. Belt Width, 14 mm. Pitch, Bushing 3525, For PolyChain Belt
MI ITEM #04480443
MFR #14MPC67S37
Price$1,025.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC67S37

QT Power Chain® II Carbon Sprocket, 37 mm. Belt Width, 14 mm. Pitch, Bushing 3525, For PolyChain Belt
MI ITEM #04480443
MFR #14MPC67S37

Mfr description
14MPC-67S-37-3525 QTPCII SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,025.80/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Bore Diameter  
    1-3/16 in to 3-15/16 in
  • Face Width
    2.06 in
  • Flange Outside Diameter  
    11.65 in
  • Hub Diameter
    8.75 in
  • Pitch Diameter
    11.755 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Manufacturer Upc Number
    698672184076
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    67
  • Pulley Construction
    Plain
  • UPC_NO
    698672184076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)