Motion
14MPC67S90

TB WOODS
14MPC67S90

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 90 mm Belt Width, 67 Teeth, Taper Lock Bushed, 4030
Mi Item #04480445
MFR #14MPC67S90
Price$1,419.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC67S90

HTD Belt Sprocket - PolyChain, 14 mm Pitch, 90 mm Belt Width, 67 Teeth, Taper Lock Bushed, 4030
Mi Item #04480445
MFR #14MPC67S90

Mfr description
14MPC-67S-90-4030 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,419.49/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    90 mm
  • Bore Diameter  
    1-7/16 in to 4-7/16 in
  • Face Width
    4.2 in
  • Flange Outside Diameter  
    11.65 in
  • Pitch Diameter
    11.755 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4030
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672184090
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    67
  • Pulley Construction
    Plain
  • UPC_NO
    698672184090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)