Motion
14MPC75S37

TB WOODS
14MPC75S37

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 37 mm Belt Width, 75 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480453
MFR #14MPC75S37
Price$1,852.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC75S37

High Torque Drive (HTD) Belt Sprocket - GT2, 14 mm Pitch, 37 mm Belt Width, 75 Teeth, Taper Lock Bushed, 3525
MI ITEM #04480453
MFR #14MPC75S37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,852.75/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Bore Diameter  
    1.188 to 3.938 in
  • Face Width
    2.06 in
  • Flange Outside Diameter  
    13.73 in
  • Hub Diameter
    8-3/4 in
  • Hub Projection
    0.44 in
  • Length Through Bore  
    2-1/2 in
  • Outside Diameter
    13.048 in
  • Pitch Diameter
    13.158 in

Details

  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    75
  • Pulley Construction
    Webbed
  • UPC_NO
    698672184175

Overview

Mfr description
14MPC-75S-37-3525 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text