Motion
14MPC80S125

TB WOODS
14MPC80S125

QT Power Chain® II Carbon Sprocket, 125 mm. Belt Width, 14 mm. Pitch, Bushing 5040, For PolyChain Belt
MI ITEM #04480456
MFR #14MPC80S125
Price$2,275.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPC80S125

QT Power Chain® II Carbon Sprocket, 125 mm. Belt Width, 14 mm. Pitch, Bushing 5040, For PolyChain Belt
MI ITEM #04480456
MFR #14MPC80S125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,275.43/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    125 mm
  • Bore Diameter  
    2-7/16 in to 5 in
  • Face Width
    5.61 in
  • Flange Outside Diameter  
    13.93 in
  • Pitch Diameter
    14.036 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5040
  • Manufacturer Upc Number
    698672184205
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • UPC_NO
    698672184205

Overview

Mfr description
14MPC-80S-125-5040 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text