Motion
8MPC112S36

TB WOODS
8MPC112S36

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 36 mm Belt Width, 112 Teeth, Taper Lock Bushed, 3020
Mi Item #04480468
MFR #8MPC112S36
Price$1,431.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC112S36

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 36 mm Belt Width, 112 Teeth, Taper Lock Bushed, 3020
Mi Item #04480468
MFR #8MPC112S36

Mfr description
8MPC-112S-36-3020 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.07/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    36 mm
  • Bore Diameter  
    7/8 in to 3-1/4 in
  • Face Width
    1.86 in
  • Flange Outside Diameter  
    11.17 in
  • Hub Diameter
    6.25 in
  • Pitch Diameter
    11.229 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672184328
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Webbed
  • UPC_NO
    698672184328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)