Motion
8MPC140S12

TB WOODS
8MPC140S12

QT Power Chain® II Carbon Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480470
MFR #8MPC140S12
Price$743.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC140S12

QT Power Chain® II Carbon Sprocket, 12 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For PolyChain Belt
MI ITEM #04480470
MFR #8MPC140S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$743.89/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 2-1/8 in
  • Face Width
    0.85 in
  • Flange Outside Diameter  
    13.97 in
  • Hub Diameter
    4.38 in
  • Pitch Diameter
    14.036 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    698672184342
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    140
  • Pulley Construction
    Spoked
  • UPC_NO
    698672184342

Overview

Mfr description
8MPC-140S-12-2012 QTPCII SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text