Motion
8MPC180S12

TB WOODS
8MPC180S12

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 12 mm Belt Width, 180 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480474
MFR #8MPC180S12
Price$1,392.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8MPC180S12

HTD Belt Sprocket - PolyChain, 8 mm Pitch, 12 mm Belt Width, 180 Teeth, Taper Lock Bushed, 2517
MI ITEM #04480474
MFR #8MPC180S12

Mfr description
8MPC-180S-12-2517 QTPCII SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,392.74/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    0.85 in
  • Flange Outside Diameter  
    17.98 in
  • Hub Diameter
    4.88 in
  • Pitch Diameter
    18.046 in

Details

  • Belt Type
    PolyChain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Bushing Type
    Taper Lock Bushing
  • Manufacturer Upc Number
    698672184380
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    180
  • Pulley Construction
    Spoked
  • UPC_NO
    698672184380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)